S2206NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2206NK

Wiegmann Wireway
In stock
Item Number
S2206NK
MFG Item Number
S2206NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S2206NK
WW,SC,NKO,CS,2.5X2.5X6

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2206NK
Item Number S2206NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 6 "
Approvals cULus
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved