S2218NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S2218NK

Wiegmann Wireway
In stock
Item Number
S2218NK
MFG Item Number
S2218NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S2218NK
WW,SC,NKO,CS,2.5X2.5X18

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S2218NK
Item Number S2218NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 18 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved