S6660ATNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S6660ATNK

Wiegmann Wireway
In stock
Item Number
S6660ATNK
MFG Item Number
S6660ATNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S6660ATNK
N1 ANG SCR CVR WIREWAY NK 6X6X60

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S6660ATNK
Item Number S6660ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 60 "
Approvals cULus
Net Weight 25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved