S8896NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S8896NK

Wiegmann Wireway
In stock
Item Number
S8896NK
MFG Item Number
S8896NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S8896NK
WW,SC,NKO,CS,8in.,8in.,96in.

Series Information

Specifications

Specifications
Manufacturer Part Number S8896NK
Item Number S8896NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Approvals cULus
Net Weight 70 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved