T4472CHSS
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T4472CHSS

Wiegmann Wireway
In stock
Item Number
T4472CHSS
MFG Item Number
T4472CHSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
T4472CHSS
N4X Hinge Cover Wire Trough 4X4X72

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T4472CHSS
Item Number T4472CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 72 "
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 12
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved