T6618CHSS
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6618CHSS

Wiegmann Wireway
In stock
Item Number
T6618CHSS
MFG Item Number
T6618CHSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
T6618CHSS
N4X Hinge Cover Wire Trough 6X6X18

Series Information

Specifications

Specifications
Manufacturer Part Number T6618CHSS
Item Number T6618CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 18 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved