T6630CHSS
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6630CHSS

Wiegmann Wireway
In stock
Item Number
T6630CHSS
MFG Item Number
T6630CHSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
T6630CHSS
N4X Hinge Cover Wire Trough 6X6X30

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T6630CHSS
Item Number T6630CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 30 "
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 12
Approvals cULus
Net Weight 20.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved