T6648CHSS
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6648CHSS

Wiegmann Wireway
In stock
Item Number
T6648CHSS
MFG Item Number
T6648CHSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
T6648CHSS
N4X Hinge Cover Wire Trough 6X6X48

Series Information

Specifications

Specifications
Manufacturer Part Number T6648CHSS
Item Number T6648CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 48 "
Approvals cULus
Net Weight 30.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved