WA303012GSCSSA
Wiegmann Enclosures, WA-GSCSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WA303012GSCSSA

Wiegmann Enclosures, WA-GSCSS Series
In stock
Item Number
WA303012GSCSSA
MFG Item Number
WA303012GSCSSA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WA-GSCSS Series
Item #
WA303012GSCSSA
N4X GASKETED SCREW COVER 30X30X12

WA-GSCSS Series Information

The WA‑GSCSS Series Enclosures are designed for use as a wiring box, junction box, pull box or terminal box with many indoor and outdoor applications where dust or moisture is a problem. Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the enclosure through the screw holes.
  • Bodies and Doors Are Fabricated From 304 Stainless Steel
  • Seams Are Continuously Welded And Ground Smooth
  • Cover Contains a Closed Cell Oil Resistant Neoprene Gasket
  • Ground Stud Is Located In The Door
  • NEMA 4, 4X, 12, 13

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WA303012GSCSSA
Item Number WA303012GSCSSA
Manufacturer Wiegmann
Product Series WA-GSCSS
Family Series Wiegmann Enclosures, WA-GSCSS Series
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 4X, NEMA 12, NEMA 13
Nominal Height 30 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved