WC936B
Wiegmann Enclosures, WC9 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WC936B

Wiegmann Enclosures, WC9 Series
In stock
Item Number
WC936B
MFG Item Number
WC936B
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, WC9 Series
Item #
WC936B
Console, 48in.Hx36in.Wx18in.D, N12,

WC9 Series Information

  • Bodies and Doors Fabricated from 14‑Guage Steel
  • 3‑Point Key locking Handle is Provided on Front Access Door
  • Collar Studs Provided for Mounting One, Two or Three Optional Panels
Designed to house electrical and electronic controls, instruments and components. Heavy duty construction provides protection from dirt, dust, oil and water. Sloping front control panel provides an ideal surface for mounting pushbuttons, pilot lights, meters and switches. Interior components can be mounted on panels located on the sides and back of the enclosure. (Panels are optional)

Specifications

Specifications
Nominal Height 48 "
Ships Factory Direct Yes
Manufacturer Part Number WC936B
Item Number WC936B
Manufacturer Wiegmann
Product Series WC9
Family Series Wiegmann Enclosures, WC9 Series
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Options Included Literature Pocket
Panel Included Yes
Approvals CSA, UL
RoHS No
Comments Modular Unit - Base Unit
Net Weight 186 lbs
Gross Weight 186 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved