R1.188.0530.1
Wieland Safety Relays, SNZ 4052K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.0530.1

Wieland Safety Relays, SNZ 4052K Series
In stock
Item Number
R1.188.0530.1
MFG Item Number
R1.188.0530.1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNZ 4052K Series
Item #
R1.188.0530.1
SNZ4052K-A AC/DC 24V (B)

SNZ 4052K Series Information

  • Two Channel Actuation; 1NO Contact and 1NC Contact for Each Channel
  • 2 Enabling Current Paths, 1 Signaling Current Path
  • Monitoring of Synchronous Activation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.0530.1
Item Number R1.188.0530.1
Manufacturer Wieland
Product Series SNZ 4052K
Family Series Wieland Safety Relays, SNZ 4052K Series
Type SNZ 4052K-A
Applications Two-Hand Monitoring Type III C
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2.4 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.465 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved