R1.188.0700.2
Wieland Safety Relays, SNO 4062K/KM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.0700.2

Wieland Safety Relays, SNO 4062K/KM Series
In stock
Item Number
R1.188.0700.2
MFG Item Number
R1.188.0700.2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNO 4062K/KM Series
Item #
R1.188.0700.2
SNO4062K-A AC/DC 24V (C)

SNO 4062K/KM Series Information

  • Single Channel or Two Channel Control
  • Cross Monitoring
  • 2 Enabling Current Paths, 1 Signal Current Path

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.0700.2
Item Number R1.188.0700.2
Manufacturer Wieland
Product Series SNO 4062K/KM
Family Series Wieland Safety Relays, SNO 4062K/KM Series
Type SNO 4062K-A
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.475 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved