R1.188.2430.0
Wieland Safety Relays, SNE 4004 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.2430.0

Wieland Safety Relays, SNE 4004 Series
In stock
Item Number
R1.188.2430.0
MFG Item Number
R1.188.2430.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNE 4004 Series
Item #
R1.188.2430.0
SNE4004KV-C, Time Delay Contact

SNE 4004 Series Information

Supply voltage to the SNE devices is routed via an enabling current path of a basic device. When the supply voltage is applied relays K1 and K2 switch into the ON position. After this switch‑on phase the four enabling current paths 13/14, 23/24, 33/34, 43/44 (of the SNE 4004K) or 17/18, 27/28, 37/38, 47/48 (of the SNE 4004KV) are closed and the feedback current path Y1/Y2 is open. This is displayed through two LEDs that are assigned to relays K1 and K2.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.2430.0
Item Number R1.188.2430.0
Manufacturer Wieland
Product Series SNE 4004
Family Series Wieland Safety Relays, SNE 4004 Series
Type SNE 4004KV-C
Supply Voltage 24 VDC
Power Consumption (DC) 1.2 W
Termination Connector with Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved