R1.188.2450.0
Wieland Safety Relays, SNO 4063K/KM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.2450.0

Wieland Safety Relays, SNO 4063K/KM Series
In stock
Item Number
R1.188.2450.0
MFG Item Number
R1.188.2450.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNO 4063K/KM Series
Item #
R1.188.2450.0
SNO4063K-C, Safety Relay, AC/DC 24V,

SNO 4063K/KM Series Information

  • Manual or Automatic Start
  • Single Channel or Two Channel Control
  • 3 Enabling Current Paths
The function of this device corresponds to that of the SNO 4063K. The device is suitable for connecting to light curtains for Type 4 (EN 61496‑1) and to short‑circuit forming 4‑wire safety mats, switching strips or switching edges (without monitoring resistance).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.2450.0
Item Number R1.188.2450.0
Manufacturer Wieland
Product Series SNO 4063K/KM
Family Series Wieland Safety Relays, SNO 4063K/KM Series
Type SNO 4063K-C
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved