R1.188.3290.0
Wieland Safety Relays, SNA 4063 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.3290.0

Wieland Safety Relays, SNA 4063 Series
In stock
Item Number
R1.188.3290.0
MFG Item Number
R1.188.3290.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNA 4063 Series
Item #
R1.188.3290.0
Sna4063Km-A Ac/ Dc24V 50-60Hz (A)

SNA 4063 Series Information

  • Single Channel or Two Channel Control
  • Cross Monitoring
  • Manual Reset with Monitoring

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.3290.0
Item Number R1.188.3290.0
Manufacturer Wieland
Product Series SNA 4063
Family Series Wieland Safety Relays, SNA 4063 Series
Type SNA 4063KM-A
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.6 W
Power Consumption (AC) 2.9 VA
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved