R1.188.3810.0
Wieland Safety Relays, SNA 4043K/KM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.3810.0

Wieland Safety Relays, SNA 4043K/KM Series
In stock
Item Number
R1.188.3810.0
MFG Item Number
R1.188.3810.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNA 4043K/KM Series
Item #
R1.188.3810.0
Sna4043Ke-A Ac/Dc 24V

SNA 4043K/KM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.3810.0
Item Number R1.188.3810.0
Manufacturer Wieland
Product Series SNA 4043K/KM
Family Series Wieland Safety Relays, SNA 4043K/KM Series
Type SNA 4043KE-A
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.6 W
Power Consumption (AC) 2.9 VA
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved