R1.188.3900.0
Wieland Safety Relays, SNV 4063KL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.3900.0

Wieland Safety Relays, SNV 4063KL Series
In stock
Item Number
R1.188.3900.0
MFG Item Number
R1.188.3900.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNV 4063KL Series
Item #
R1.188.3900.0
SNV4063KL-C, Time Delay Safety Stop,

SNV 4063KL Series Information

  • Off Delay Time Adjustable in the Range of 0.15~3 Seconds or 1.5~30 Seconds
  • Single Channel or Two Channel Control
  • 3 Enabling Current Paths (2 Un‑delayed, 1 Off Delayed)
  • Reset Button Monitoring, Cross Monitoring, Monitoring of Synchronous Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.3900.0
Item Number R1.188.3900.0
Manufacturer Wieland
Product Series SNV 4063KL
Family Series Wieland Safety Relays, SNV 4063KL Series
Type SNV 4063KL-C
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 24 VDC
Power Consumption (DC) 2.6 W
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved