01224
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01224

Woehner, LLC Grounding
In stock
Item Number
01224
MFG Item Number
01224-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
01224
Busbar, Tinned Cu, 1200A, TT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01224-WONR
Item Number 01224
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 142 "
Nominal Thickness 2 "
Material Copper
Approvals UL
Comments 1,200 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved