FARM5-18-184T
Worldwide Electric Corporation Motors, FARM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FARM5-18-184T

Worldwide Electric Corporation Motors, FARM Series
In stock
Item Number
FARM5-18-184T
MFG Item Number
FARM5-18-184T
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, FARM Series
Item #
FARM5-18-184T
Motor, AC, 5HP, 1800RPM, 208-230V,

FARM Series Information

  • High Efficiency, Farm Duty Motors
  • Totally Enclosed Fan Cooled, IP55 Enclosure
  • Single Phase, 208‑230 V
  • Rigid Base
  • 1800 RPM
  • 5 HP

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FARM5-18-184T
Item Number FARM5-18-184T
Manufacturer Worldwide Electric Corporation
Product Series FARM
Family Series Worldwide Electric Corporation Motors, FARM Series
Type Agricultural Duty
Horsepower 5 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 184T
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 81 %
Full Load Current 21.2 A
Service Factor 1.15
Inverter Duty No
Bearing Type Ball
Approvals CE
Net Weight 93 lbs
Gross Weight 93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved