HDRF237-10/1-R-145TC
Worldwide Electric Corporation Gearboxes, HdR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDRF237-10/1-R-145TC

Worldwide Electric Corporation Gearboxes, HdR Series
In stock
Item Number
HDRF237-10/1-R-145TC
MFG Item Number
HDRF237-10/1-R-145TC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, HDR Series
Item #
HDRF237-10/1-R-145TC
Worm Gear, Cast Iron, 10:1 Ratio,

HDR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HDRF237-10/1-R-145TC
Item Number HDRF237-10/1-R-145TC
Manufacturer Worldwide Electric Corporation
Product Series HDR
Family Series Worldwide Electric Corporation Gearboxes, HdR Series
Output Speed (RPM) 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque (in-lbs) 1,158 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Flange
Center Distance 2.37 "
Material Cast Iron
Motor Frame Size NEMA 145TC
Max OverHung Load (OHL) 900
Max Input HP (@ 1750 RPM) 3.47 hp
Output Shaft Diameter 1.25 "
Input Bore Size 1.125 "
Net Weight 53 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved