CIMR-AU4A0011FAA
Yaskawa Drives, A1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CIMR-AU4A0011FAA

Yaskawa Drives, A1000 Series
In stock
Item Number
CIMR-AU4A0011FAA
MFG Item Number
CIMR-AU4A0011FAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, A1000 Series
Item #
CIMR-AU4A0011FAA
Drive, AC, 5HP, 480V, 3PH, 9.2A, CT,

A1000 Series Information

  • All Purpose Drive
  • Open/Closed Loop Vector
  • 3/4~1000 HP
  • 208V/240V/480V/575V 3PH
  • IP20/NEMA 1

The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CIMR-AU4A0011FAA
Item Number CIMR-AU4A0011FAA
Manufacturer Yaskawa
Product Series A1000
Family Series Yaskawa Drives, A1000 Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 9.2 A
Amps (Variable Torque Rating) 11.1 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Vector for Permanent Magnet
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package DRIV_AC_YASK_A1000_N1_1266
Dynamic Braking Trans Included
Depth 6.46 "
Width 5.51 "
Height 11.81 "
Net Weight 8.12 lbs
Gross Weight 10.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved