CIMR-VU4A0004FAA
Yaskawa Drives, V1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CIMR-VU4A0004FAA

Yaskawa Drives, V1000 Series
In stock
Item Number
CIMR-VU4A0004FAA
MFG Item Number
CIMR-VU4A0004FAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, V1000 Series
Item #
CIMR-VU4A0004FAA
Drive, AC, 1HP, 480V, 3PH, 3.4A, CT,

V1000 Series Information

  • Compact Drive
  • Open Loop Vector
  • 1/4~25 HP
  • 240V or 480V, 1PH & 3PH
  • NEMA 1
The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CIMR-VU4A0004FAA
Item Number CIMR-VU4A0004FAA
Manufacturer Yaskawa
Product Series V1000
Family Series Yaskawa Drives, V1000 Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 3.4 A
Amps (Variable Torque Rating) 4.1 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Dynamic Braking Trans Included
Depth 5.41 "
Width 4.25 "
Height 5.89 "
Net Weight 3.47 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved