SGDH-04AE
Yaskawa Drives, SIGMA II SGDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SGDH-04AE

Yaskawa Drives, SIGMA II SGDH Series
In stock
Item Number
SGDH-04AE
MFG Item Number
SGDH-04AE
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SIGMA II SGDH Series
Item #
SGDH-04AE
S2 AMP 200V 1PH 400W

SIGMA II SGDH Series Information

  • Built In Parameter Setting Device
  • Fieldbus Connectivity
  • On‑Board Storage of Alarm History
  • Adaptive Tuning Function
  • Auto Determination of Motor Settings at Connection
The SGDH Sigma II amp can be set to torque, speed, or position control. A single‑axis controller and a variety of network interface modules can be attached to the amp for the utmost flexability. A built in keypad and serial port allow easy setup and monitoring of the servo system.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SGDH-04AE
Item Number SGDH-04AE
Manufacturer Yaskawa
Product Series SIGMA II SGDH
Family Series Yaskawa Drives, SIGMA II SGDH Series
Power Rating (kW) 0.4 kW
Voltage 200 VAC
Continuous Rated Current (1PH) 2.6 A
Peak Rated Current (1PH) 8 A
Control Mode Servo
Phase 1
Encoder Feedback Yes
Frequency Response 40 Hz
Analog Inputs 2
Analog Outputs 2
Mechatrolink Optional
Digital Inputs 7
Dynamic Braking Yes
Digital Outputs 3
Line Regenerative No
Onboard Comm. Serial
Profibus Optional
Oper Temp Range 0-55 °C
DeviceNet Optional
Approvals CE, cUL, UL
RoHS No
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved