252/2N
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

252/2N

ebm-papst, Inc. Fans
In stock
Item Number
252/2N
MFG Item Number
252/2N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
252/2N
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 252/2N
Item Number 252/2N
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 25 mm
Nominal Width 25 mm
Nominal Depth 8 mm
Air Flow 1.88 CFM
Power Consumption 0.5 W
Fan Speed 9,000 RPM
Noise Level 15 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Plastic
Bearing Type Sleeve
Operating Temp Range (F) 14-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved