3258J/2H3P
ebm-papst, Inc. Fans, 3250 J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3258J/2H3P

ebm-papst, Inc. Fans, 3250 J Series
In stock
Item Number
3258J/2H3P
MFG Item Number
3258J/2H3P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 3250 J Series
Item #
3258J/2H3P
DC Tubeaxial Fan

3250 J Series Information

  • Speed signal
  • Go / No‑go alarm
  • External temperature sensor
  • Internal temperature sensor
  • PWM control input
  • Analogue control input
  • Protection against moisture
  • Protection against salt fog
  • Type of protection: IP 54 / IP 68

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3258J/2H3P
Item Number 3258J/2H3P
Manufacturer ebm-papst, Inc.
Product Series 3250 J
Family Series ebm-papst, Inc. Fans, 3250 J Series
Nominal Voltage 48 VDC
Air Flow 158 CFM
Power Consumption 33.6 W
Fan Speed 7,450 RPM
Noise Level 64 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
IP Rating IP54, IP68
Operating Temp Range (F) -4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved