3414NHH
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3414NHH

ebm-papst, Inc. Fans
In stock
Item Number
3414NHH
MFG Item Number
3414NHH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
3414NHH
FAN, 92MM SQ X 25MM DP 24VDC 60CFM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3414NHH
Item Number 3414NHH
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 60 CFM
Power Consumption 2.7 W
Fan Speed 3,250 RPM
Noise Level 39 dB
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.2205 lbs
Gross Weight 0.227 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved