424JH
ebm-papst, Inc. Fans, 420J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

424JH

ebm-papst, Inc. Fans, 420J Series
In stock
Item Number
424JH
MFG Item Number
424JH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 420J Series
Item #
424JH
DC Tubeaxial Fan

420J Series Information

  • Very pressure‑insensitive characteristic curve for high air flow at high back pressure.
  • Low operating noise at high back pressure.
  • Standard version with PWM control input and speed signal.
  • Other inputs and outputs on request.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 424JH
Item Number 424JH
Manufacturer ebm-papst, Inc.
Product Series 420J
Family Series ebm-papst, Inc. Fans, 420J Series
Nominal Voltage 24 VDC
Air Flow 38 CFM
Power Consumption 6.9 W
Fan Speed 17,250 RPM
Noise Level 54 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved