4414M
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4414M

ebm-papst, Inc. Fans
In stock
Item Number
4414M
MFG Item Number
4414M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
4414M
FAN

Series Information

Specifications

Specifications
Manufacturer Part Number 4414M
Item Number 4414M
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 108.3 CFM
Power Consumption 4 W
Fan Speed 3,300 RPM
Noise Level 42 dB
Rotation Counter Clockwise
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.51 lbs
Gross Weight 0.587 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved