4600TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4600TA

ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
In stock
Item Number
4600TA
MFG Item Number
4600TA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT FRAMELESS Series
Item #
4600TA
FAN, 113mm SQ X 37mm, 115VAC, 87CFM

AC INPUT FRAMELESS Series Information

  • AC Fans with External Rotor Shaded Pole Motor. Impedance Protected Against Overloading
  • Impeller and Mounting Bracket of Metal
  • Air Exhaust Over Struts. Rotational Direction CW Looking at Rotor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4600TA
Item Number 4600TA
Manufacturer ebm-papst, Inc.
Product Series AC INPUT FRAMELESS
Family Series ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 113 mm
Nominal Width 113 mm
Nominal Depth 37 mm
Air Flow 86.5 CFM
Power Consumption 18 W
Fan Speed 2,900 RPM
Noise Level 43 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.95 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved