55410.81980
ebm-papst, Inc. Fans, QLZ06AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55410.81980

ebm-papst, Inc. Fans, QLZ06AC Series
In stock
Item Number
55410.81980
MFG Item Number
55410.81980
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLZ06AC Series
Item #
55410.81980
Fan

QLZ06AC Series Information

Standard product line, impeller diameter 60 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Specifications

Specifications
Manufacturer Part Number 55410.81980
Item Number 55410.81980
Manufacturer ebm-papst, Inc.
Product Series QLZ06AC
Family Series ebm-papst, Inc. Fans, QLZ06AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 89
Power Consumption 32 W
Fan Speed 1,720 RPM
Motor Position Right
Max Static Pressure (Pa) 60 pa
Insulation Class Class B
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 2.2 lbs
Gross Weight 2.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved