55416.32130
ebm-papst, Inc. Fans, QLN65AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55416.32130

ebm-papst, Inc. Fans, QLN65AC Series
In stock
Item Number
55416.32130
MFG Item Number
55416.32130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLN65AC Series
Item #
55416.32130
Fan

QLN65AC Series Information

High efficiency product line, impeller diameter 65 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55416.32130
Item Number 55416.32130
Manufacturer ebm-papst, Inc.
Product Series QLN65AC
Family Series ebm-papst, Inc. Fans, QLN65AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 129
Power Consumption 55 W
Fan Speed 1,500 RPM
Motor Position Left
Max Static Pressure (Pa) 83 pa
Insulation Class Class B
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 3.065 lbs
Gross Weight 3.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved