55442.60082
ebm-papst, Inc. Fans, QLK45AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55442.60082

ebm-papst, Inc. Fans, QLK45AC Series
In stock
Item Number
55442.60082
MFG Item Number
55442.60082
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, QLK45AC Series
Item #
55442.60082
FAN, 45MM 115VAC 100CFM SLEEVE

QLK45AC Series Information

Compact product line, impeller diameter 45 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55442.60082
Item Number 55442.60082
Manufacturer ebm-papst, Inc.
Product Series QLK45AC
Family Series ebm-papst, Inc. Fans, QLK45AC Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 107
Power Consumption 41 W
Fan Speed 2,100 RPM
Motor Position Left
Max Static Pressure (Pa) 83 pa
Insulation Class Class B
Operating Temp Range (F) 32-140 °F
RoHS Yes
Net Weight 2.4 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved