612NHH-118
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

612NHH-118

ebm-papst, Inc. Fans
In stock
Item Number
612NHH-118
MFG Item Number
612NHH-118
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
612NHH-118
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 612NHH-118
Item Number 612NHH-118
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 60 mm
Nominal Width 60 mm
Nominal Depth 25 mm
Air Flow 33 CFM
Power Consumption 3 W
Fan Speed 6,850 RPM
Noise Level 43 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) -4-158 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved