614NHU
ebm-papst, Inc. Fans, 600 NU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

614NHU

ebm-papst, Inc. Fans, 600 NU Series
In stock
Item Number
614NHU
MFG Item Number
614NHU
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, 600 NU Series
Item #
614NHU
DC Tubeaxial Fan

600 NU Series Information

  • Motor protection against reverse polarity and locking.
  • Air exhaust over struts
  • Connection via 310 mm strands AWG 22, TR 64, bared and tin‑plated
  • Ingress protection rating of IP68

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 614NHU
Item Number 614NHU
Manufacturer ebm-papst, Inc.
Product Series 600 NU
Family Series ebm-papst, Inc. Fans, 600 NU Series
Nominal Voltage 24 VDC
Air Flow 24 CFM
Power Consumption 2.1 W
Fan Speed 6,850 RPM
Noise Level 41 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
IP Rating IP68
Operating Temp Range (F) -4-158 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved