7114NH
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7114NH

ebm-papst, Inc. Fans, DC INPUT ROUND Series
In stock
Item Number
7114NH
MFG Item Number
7114NH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT ROUND Series
Item #
7114NH
FAN

DC INPUT ROUND Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7114NH
Item Number 7114NH
Manufacturer ebm-papst, Inc.
Product Series DC INPUT ROUND
Family Series ebm-papst, Inc. Fans, DC INPUT ROUND Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 150 mm
Nominal Width 150 mm
Nominal Depth 38 mm
Air Flow 247 CFM
Power Consumption 19 W
Fan Speed 3,350 RPM
Noise Level 59 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Operating Temp Range (F) -13-161 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.335 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved