712F/2M-006
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

712F/2M-006

ebm-papst, Inc. Fans
In stock
Item Number
712F/2M-006
MFG Item Number
712F/2M-006
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
712F/2M-006
DC Tubeaxial Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 712F/2M-006
Item Number 712F/2M-006
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Air Flow 21.2 CFM
Power Consumption 1.1 W
Fan Speed 4,300 RPM
Noise Level 32 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output Yes
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved