714F
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

714F

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
In stock
Item Number
714F
MFG Item Number
714F
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
714F
FAN

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 714F
Item Number 714F
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 70 mm
Nominal Width 70 mm
Nominal Depth 15 mm
Air Flow 25.9 CFM
Power Consumption 1.7 W
Noise Level 38 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.12 lbs
Gross Weight 0.1215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved