The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8412NLE
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fans, DC INPUT SQUARE Series
FAN, 80MM SQ X 25MM DP 12VDC
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
8412NLE
Item Number
8412NLE
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
25 mm
Air Flow
19 CFM
Power Consumption
0.3 W
Noise Level
17 dB
Connection Type
Wire Leads
Rotation
Counter Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Operating Temp Range (F)
185 °F
Approvals
CSA, UL, VDE
RoHS
Yes
Net Weight
0.21 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved