The store will not work correctly when cookies are disabled.
8506TV
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fans, AC INPUT FRAMELESS Series
FAN, 76MM SQ X 37MM DP 115VAC 28CFM
AC INPUT FRAMELESS Series Information
- AC Fans with External Rotor Shaded Pole Motor. Impedance Protected Against Overloading
- Impeller and Mounting Bracket of Metal
- Air Exhaust Over Struts. Rotational Direction CW Looking at Rotor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8506TV |
Item Number |
8506TV |
Manufacturer |
ebm-papst, Inc. |
Product Series |
AC INPUT FRAMELESS |
Family Series |
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
76 mm |
Nominal Width |
76 mm |
Nominal Depth |
37 mm |
Air Flow |
27.7 CFM |
Power Consumption |
11 W |
Fan Speed |
3,250 RPM |
Noise Level |
33 dB |
Connection Type |
Wire Leads |
Rotation |
Clockwise |
Tachometer Output |
No |
Impeller Material |
Metallic |
Bearing Type |
Ball |
Approvals |
CSA, UL, VDE |
RoHS |
Yes |
Net Weight |
0.82 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved