8830TV
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8830TV

ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
In stock
Item Number
8830TV
MFG Item Number
8830TV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, AC INPUT FRAMELESS Series
Item #
8830TV
FAN, 76MM SQ X 37MM DP 115VAC 16CFM

AC INPUT FRAMELESS Series Information

  • AC Fans with External Rotor Shaded Pole Motor. Impedance Protected Against Overloading
  • Impeller and Mounting Bracket of Metal
  • Air Exhaust Over Struts. Rotational Direction CW Looking at Rotor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8830TV
Item Number 8830TV
Manufacturer ebm-papst, Inc.
Product Series AC INPUT FRAMELESS
Family Series ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 76 mm
Nominal Width 76 mm
Nominal Depth 37 mm
Air Flow 15.9 CFM
Power Consumption 8 W
Fan Speed 1,850 RPM
Noise Level 18 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.82 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved