The store will not work correctly when cookies are disabled.
D2E133-DM67-78
ebm-papst, Inc. Fans, D2E133 Series
In stock
Item Number
D2E133-DM67-78
MFG Item Number
D2E133-DM67-78
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
D2E133 Series Information
AC dual inlet, forward curved centrifugal blower. Via a bracket, the integrated external‑rotor motor is mounted on one side of the housing.
Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.
Direction of rotation is Clockwise as seen from inlet opposite the cable exit. Insulation class "B".
Maintenance‑free ball bearings.
UL, CSA, VDE Approvals.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D2E133-DM67-78 |
Item Number |
D2E133-DM67-78 |
Manufacturer |
ebm-papst, Inc. |
Product Series |
D2E133 |
Family Series |
ebm-papst, Inc. Fans, D2E133 Series |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
213 mm |
Nominal Width |
270 mm |
Nominal Depth |
204 mm |
Air Flow |
420 CFM |
Power Consumption |
205 W |
Noise Level |
55 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Approvals |
CSA, UL, VDE |
RoHS |
Yes |
Net Weight |
7.95 lbs |
Gross Weight |
10.585 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved