G2E133-DN77-01
ebm-papst, Inc. Fans, G2E133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G2E133-DN77-01

ebm-papst, Inc. Fans, G2E133 Series
In stock
Item Number
G2E133-DN77-01
MFG Item Number
G2E133-DN77-01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, G2E133 Series
Item #
G2E133-DN77-01
FAN

G2E133 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing and impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G2E133-DN77-01
Item Number G2E133-DN77-01
Manufacturer ebm-papst, Inc.
Product Series G2E133
Family Series ebm-papst, Inc. Fans, G2E133 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 180 mm
Nominal Width 81 mm
Nominal Depth 170.5 mm
Air Flow 138.3 CFM
Power Consumption 110 W
Noise Level 65
Connection Type Wire Leads
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 4.19 lbs
Gross Weight 4.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved