K2E200-AD20-01
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K2E200-AD20-01

ebm-papst, Inc. Fans
In stock
Item Number
K2E200-AD20-01
MFG Item Number
K2E200-AD20-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
K2E200-AD20-01
Fan

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K2E200-AD20-01
Item Number K2E200-AD20-01
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 245.5 mm
Nominal Width 245.5 mm
Nominal Depth 90 mm
Air Flow 544 CFM
Current Rating 0.38 A
Power Consumption 85 W
Fan Speed 3,150 RPM
Noise Level 71 dB
Connection Type Terminals
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
IP Rating IP44
Operating Temp Range (F) -13-140 °F
Approvals UL
RoHS No
Net Weight 5.3 lbs
Gross Weight 5.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved