R1G133-AA65-02
ebm-papst, Inc. Fans, R1G133AA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1G133-AA65-02

ebm-papst, Inc. Fans, R1G133AA Series
In stock
Item Number
R1G133-AA65-02
MFG Item Number
R1G133-AA65-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R1G133AA Series
Item #
R1G133-AA65-02
FAN

R1G133AA Series Information

These centrifugal fans have backward curved blades offering an extremely good aerodynamic efficiency.

Impeller completely made of plastic PA 6.6, injection molded round sheet metal plate.

Integrated electronics with reverse polarity and locked rotor protection. Rotation is Clockwise. Tach Output. Cable exit: variable.

UL, CSA, VDE Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1G133-AA65-02
Item Number R1G133-AA65-02
Manufacturer ebm-papst, Inc.
Product Series R1G133AA
Family Series ebm-papst, Inc. Fans, R1G133AA Series
Operating Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 212 CFM
Power Consumption 28 W
Fan Speed 3,900 RPM
Nominal Height 133 mm
Nominal Width 133 mm
Noise Level 63 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output Yes
Impeller Material Plastic
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.54 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved