R2E133-BH72-13
ebm-papst, Inc. Fans, R2E133 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R2E133-BH72-13

ebm-papst, Inc. Fans, R2E133 Series
In stock
Item Number
R2E133-BH72-13
MFG Item Number
R2E133-BH72-13
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R2E133 Series
Item #
R2E133-BH72-13
FAN

R2E133 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R2E133-BH72-13
Item Number R2E133-BH72-13
Manufacturer ebm-papst, Inc.
Product Series R2E133
Family Series ebm-papst, Inc. Fans, R2E133 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 203 CFM
Power Consumption 30 W
Nominal Height 133 mm
Nominal Width 133 mm
Noise Level 66 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.48 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved