R2E175-AC77-18
ebm-papst, Inc. Fans, R2E175 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R2E175-AC77-18

ebm-papst, Inc. Fans, R2E175 Series
In stock
Item Number
R2E175-AC77-18
MFG Item Number
R2E175-AC77-18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, R2E175 Series
Item #
R2E175-AC77-18
Fan, 175mm 230VAC 280CFM

R2E175 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of plastic PA 6.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R2E175-AC77-18
Item Number R2E175-AC77-18
Manufacturer ebm-papst, Inc.
Product Series R2E175
Family Series ebm-papst, Inc. Fans, R2E175 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 320 CFM
Power Consumption 70 W
Nominal Height 175 mm
Nominal Width 175 mm
Noise Level 70 dB
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.5 lbs
Gross Weight 4.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved