R2E190-RA50-21
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R2E190-RA50-21

ebm-papst, Inc. Fans
In stock
Item Number
R2E190-RA50-21
MFG Item Number
R2E190-RA50-21
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
R2E190-RA50-21
RadiCal AC Backward-Curved Impeller

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R2E190-RA50-21
Item Number R2E190-RA50-21
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 341.4 CFM
Power Consumption 70 W
Fan Speed 2,450 RPM
Nominal Height 190 mm
Nominal Width 68.5 mm
Nominal Depth 68.5 mm
Noise Level 68 dB
Connection Type Wire Leads
Rotation Clockwise
Impeller Material Plastic
Bearing Type Ball
IP Rating IP44
Operating Temp Range (F) -25-75 °F
Approvals UL
Net Weight 2.67 lbs
Gross Weight 2.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved