R2E190-RB88-14
ebm-papst, Inc. Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R2E190-RB88-14

ebm-papst, Inc. Fans
In stock
Item Number
R2E190-RB88-14
MFG Item Number
R2E190-RB88-14
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
R2E190-RB88-14
FAN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R2E190-RB88-14
Item Number R2E190-RB88-14
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Operating Voltage 400 VAC
Nominal Voltage 415 VAC
Air Flow 350 CFM
Current Rating 0.22 A
Power Consumption 80 W
Connection Type Wire Leads
Bearing Type Ball
IP Rating IP44
Approvals CE
Net Weight 3.7479 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved