RL48-19/12ML
ebm-papst, Inc. Fans, RL48DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL48-19/12ML

ebm-papst, Inc. Fans, RL48DC Series
In stock
Item Number
RL48-19/12ML
MFG Item Number
RL48-19/12ML
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RL48DC Series
Item #
RL48-19/12ML
FAN

RL48DC Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

With electronic protection against reverse polarity and overloading.

Spiral housing and blower of fiberglass reinforced plastic.

Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL48-19/12ML
Item Number RL48-19/12ML
Manufacturer ebm-papst, Inc.
Product Series RL48DC
Family Series ebm-papst, Inc. Fans, RL48DC Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 76 mm
Nominal Width 76 mm
Nominal Depth 27 mm
Air Flow 12.9 CFM
Power Consumption 2.9 W
Noise Level 51 dB
Connection Type Wire Leads
Housing Material Plastic
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved