RV40-18/12L
ebm-papst, Inc. Fans, RV40 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RV40-18/12L

ebm-papst, Inc. Fans, RV40 Series
In stock
Item Number
RV40-18/12L
MFG Item Number
RV40-18/12L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, RV40 Series
Item #
RV40-18/12L
FAN

RV40 Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

Spiral housing and blower of fiberglass reinforced plastic.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 26, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RV40-18/12L
Item Number RV40-18/12L
Manufacturer ebm-papst, Inc.
Product Series RV40
Family Series ebm-papst, Inc. Fans, RV40 Series
Operating Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 105 mm
Nominal Width 59 mm
Nominal Depth 79 mm
Air Flow 10.6 CFM
Power Consumption 2.3 W
Noise Level 35 dB
Connection Type Wire Leads
Housing Material Plastic
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 0.17 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved